Shop All Timing Belts
Gates
Polyflex JB Belts, 3/5M515JB
Mfr # 3/5M515JB
Zoro # G7926015
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/5M515JB
- Zoro # G7926015
- UPC # 72053262247
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 15 mm |
Outside Length | 521 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- BREEZE Constant Torque Clamp, SAE 312,410 SS, PK5 (BR CT 300 L SS)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (9476A)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- GATES PowerGrip GT3 Belts - 5M, 700-5MGT-15 (700-5MGT-15)
- GATES Hi-Power II Belts, B47 (B47)
- GATES Polyflex JB Belts, 3/11M2000JB (3/11M2000JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- BESTORQ XL Timing Belts (120XL037)
- Gates Power Transmission Belts