Shop All Timing Belts
Gates
Polyflex JB Belts, 3/5M1250JB
Mfr # 3/5M1250JB
Zoro # G7906640
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/5M1250JB
- Zoro # G7906640
- UPC # 72053261950
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 15 mm |
Outside Length | 1252 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11SD)
- LOC-LINE Extended Element, Black, 1/2", PK20 (59883-BLK)
- MCGILL MR Series 500, Machined Race Needle Bearing, #MR10N (MR10N)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (62M32)
- GATES Predator Single Belts, AP40 (AP40)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20 (640-8MGT-20)
- GATES PowerGrip HTD Belts, 1420-5M-25 (1420-5M-25)
- B B MANUFACTURING 4578-14M-85, Timing Belt, Neoprene, Fiberglass (4578-14M-85)
- Gates Timing Belts