Shop All Timing Belts
Gates
Polyflex JB Belts, 3/5M1000JB
Mfr # 3/5M1000JB
Zoro # G7948564
product price: $83.25
/ea
Free Shipping & Returns
$83.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/5M1000JB
- Zoro # G7948564
- UPC # 72053261851
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 15 mm |
Outside Length | 1003 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Description
The GATES brand Polyflex JB Belts,3/5M1000JB is a black belt made of polyurethane with a 3 mm height and a V-Belt Section of 5M/JB. It has a temperature range of -54 to 82°C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In (QS 1 1/2 L 30)
- CONRADER Cable Throttle Control, 36 In Cable (TCLP-36)
- IKO Inner Ring, Inch, #LRB273220 (LRB273220)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- GATES PowerGrip Timing Belts, 345L050 (345L050)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-50 (1440-8MGT-50)
- GATES PowerGrip Timing Belts, 460XL037 (460XL037)
- GATES Round Endless Belts, 6 X 97 RE BELT (6 X 97 RE BELT)
- GATES Polyflex Belts, 7M950 (7M950)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- Gates Timing Belts