Shop All Timing Belts
Gates
Polyflex JB Belts, 3/3M580JB
Mfr # 3/3M580JB
Zoro # G7939927
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/3M580JB
- Zoro # G7939927
- UPC # 72053553642
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 2 mm |
Outside Length | 577 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 3M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 724 mm Outside Length, 10 mm Top Width, 1 Ribs (3L285)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLC-6-6-SS)
- GATES Polyflex Belts, 3M375 (3M375)
- GATES Synchro-Power Polyurethane Belts, T10-750-25 (T10-750-25)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES Hi-Power II Belts, B47 (B47)
- GATES PowerGrip Timing Belts, 240H150 (240H150)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX375 (3/3VX375)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHG4)
- Gates Timing Belts