Shop All Timing Belts
Gates
Polyflex JB Belts, 3/11M825JB
Mfr # 3/11M825JB
Zoro # G7902650
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/11M825JB
- Zoro # G7902650
- UPC # 72053260717
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 7 mm |
Top Width | 38 mm |
Outside Length | 815 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 3 |
V-Belt Section | 11M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-3/4 Bore Dia., 15 # of Teeth (60B15F-1L)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VL25X1/2;BRO (1VL25X1/2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 3,500 Nameplate RPM (145TTFR6009)
- FAG BEARINGS FAG-6205 2ZR, Deep Groove BBear, Single Row 90Mm, 6205 2ZR (6205 2ZR)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- GATES Multi-Speed Belts, 1922V806 (1922V806)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-09 (420-3MGT-09)
- GATES Hi-Power II Belts, B253 (B253)
- GATES Polyflex Belts, 7M690 (7M690)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- D&D Timing Belt, H, 1 x 35in PL, T70 (350H100)
- Gates Timing Belts