Shop All Timing Belts
Gates
Polyflex JB Belts, 2/7M580JB
Mfr # 2/7M580JB
Zoro # G7960680
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/7M580JB
- Zoro # G7960680
- UPC # 72053247497
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 5 mm |
Top Width | 16 mm |
Outside Length | 577 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 7M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Universal Coupling Washer, 1/4" to 1", PK10 (1865-3)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- ENERPAC Pendant Keypad 2 Button Asm (DC9532900SR)
- RULAND Coupling, Set Screw Type, Bore 1 1/2 In (SCC-24-24-F)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- GATES Polyflex Belts, 7M1150 (7M1150)
- GATES Polyflex Belts, 11M730 (11M730)
- GATES Tri-Power Belts, BX79 (BX79)
- GATES PowerGrip HTD Belts, 350-5M-15 (350-5M-15)
- D&D Timing Belt, 8M, 30 x 672mm PL, T84 (672-8M-30)
- Gates Timing Belts