Shop All Timing Belts
Gates
Polyflex JB Belts, 2/5M515JB
Mfr # 2/5M515JB
Zoro # G7941424
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/5M515JB
- Zoro # G7941424
- UPC # 72053246063
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 10 mm |
Outside Length | 521 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Regulator 3/8" 150 PSI, w/ Gauge (DXCM019-0343)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX (1405-08-08)
- DAYCO 3/8 In. X 25 Ft. (Assembly) Shop Air Hose, 80006 (80006)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- GATES Polyflex Belts, 3M630 (3M630)
- GATES Super HC Molded Notch Belts, 5VX1060 (5VX1060)
- GATES Hi-Power II Belts, C49 (C49)
- GATES Tri-Power PowerBand Belts, 4/BX65 (4/BX65)
- GATES PowerGrip GT3 Belts - 2M and 3M, 474-3MGT-15 (474-3MGT-15)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- GATES Polyflex Belts, 5M400 (5M400)
- Gates Power Transmission Belts