Shop All Timing Belts
Gates
Polyflex JB Belts, 2/5M462JB
Mfr # 2/5M462JB
Zoro # G7932008
$39.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2/5M462JB
- Zoro # G7932008
- UPC # 72053246018
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Outside Length | 467 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Right Angle Grease Coupler (49-16-2648)
- ARO Pneumatic Oil Filter, 3/8 In. NPT, 107 cfm (F35231-310)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 120V, 3.3 (20HN88)
- SPEEDAIRE Oil Seal (OSN4)
- GATES Synchro-Power Polyurethane Belts, T10-750-25 (T10-750-25)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX950 (3/5VX950)
- GATES Hi-Power II Belts, B47 (B47)
- GATES Hi-Power II Belts, B201 (B201)
- B B MANUFACTURING 630DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (630DXL037G)
- Gates Timing Belts