Shop All Timing Belts
Gates
Polyflex JB Belts, 2/5M1120JB
Mfr # 2/5M1120JB
Zoro # G7913449
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/5M1120JB
- Zoro # G7913449
- UPC # 72053245714
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 3 mm |
Top Width | 10 mm |
Outside Length | 1125 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 5M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- ARROW PNEUMATICS Breather Vent, Bronze, 3/8" Air Inlet, BSP (ASP-3BVBS)
- DAYTON Room Air Conditioner Motor, 1/10 HP, Stud (45EX60)
- DAYTON Motor, PSC, 1/6 HP, 1140 RPM, 115V, 48Y, OAO (5BE62)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-12 (1440-8MGT-12)
- GATES Hi-Power II Belts, B136 (B136)
- GATES Polyflex JB Belts, 2/7M650JB (2/7M650JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-15 (420-3MGT-15)
- GATES PowerGrip GT3 Belts - 5M, 1000-5MGT-25 (1000-5MGT-25)
- D&D Belt, VS, 2 x 51.4in OC (3226V505)
- Gates Power Transmission Belts