Shop All Timing Belts
Gates
Polyflex JB Belts, 2/11M825JB
Mfr # 2/11M825JB
Zoro # G7915768
product price: $91.35
/ea
Free Shipping & Returns
$91.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/11M825JB
- Zoro # G7915768
- UPC # 72053244816
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 7 mm |
Outside Length | 815 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 11M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B112 V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (3X353)
- TB WOODS Sure-Flex Coupling Spacer Hub, 10SC, Bore 2-3/8" (10SCH238)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, PK4 (WHAMEXXT/1)
- EM&S Motor Mounting A-Bracket, 6.221" Motor Centerline, Galvanized (C-5954-6TG)
- GATES Polyflex Belts, 7M500 (7M500)
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- GATES Hi-Power II Belts, B133 (B133)
- GATES Predator PowerBand Belts, 2/5VP750 (2/5VP750)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- Gates Power Transmission Belts