Shop All Timing Belts
Gates
Polyflex JB Belts, 2/11M800JB
Mfr # 2/11M800JB
Zoro # G7909720
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Temp. Range -54 to 82°C
- Material Polyurethane
- Height 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/11M800JB
- Zoro # G7909720
- UPC # 72053244793
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 7 mm |
Top Width | 25 mm |
Outside Length | 790 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 82°C |
Material | Polyurethane |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 11M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZLP2)
- ANCHOR FLUID POWER 1-1/4" CODE 61 CARBON STEEL FLANGE PLUG (20FOP)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D715)
- FAFNIR Single Row Radial Ball Bearing, Shielded, #307KDD (307KDD)
- GATES Polyflex Belts, 3M375 (3M375)
- GATES Hi-Power II Belts, B184 (B184)
- GATES Multi-Speed Belts, 3226V663 (3226V663)
- GATES Super HC Molded Notch Belts, 3VX385 (3VX385)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- Gates Timing Belts