Shop All Timing Belts
Gates
Polyflex JB Belts, 2/11M2000JB
Mfr # 2/11M2000JB
Zoro # G7905085
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Polyflex JB
- Teeth Location - Timing Belts Single Sided
- Material Polyurethane
- Temp. Range -54 to 82°C
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2/11M2000JB
- Zoro # G7905085
- UPC # 72053244687
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 7 mm |
Outside Length | 1989 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Polyflex JB |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 82°C |
Color | Black |
Number of Ribs | 2 |
V-Belt Section | 11M/JB |
Banded Belt | No |
Core Cord | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B47 V Belt, 50 in Outside Length, 5/8 in Top Width, 1 Ribs (B47)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- CAMOZZI Male Connector 6MM OD X M5 (6512 6-M5)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SCJT 1 1/4S)
- GATES Hi-Power II Belts, B178 (B178)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- GATES Tri-Power Belts, BX75 (BX75)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- GATES Polyflex Belts, 11M925 (11M925)
- GATES Synchro-Power Polyurethane Belts, AT10-500-20 (AT10-500-20)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (25T10/970)
- Gates Power Transmission Belts