Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-960-12
Mfr # 8MGT-960-12
Zoro # G7992147
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 960 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-960-12
- Zoro # G7992147
- UPC # 72053978520
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm |
Height | 5.9 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR20VUU (CR20VUU)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- SKF SKF-6006 2Z/C3, Single Row Ball Brgs, 6006 2ZC3 (6006 2Z/C3)
- TOMPKINS Hydraulic Fitting-Steel08MP HEX HEAD PLUG (5406-P-08)
- GATES Hi-Power II Belts, A136 (A136)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- GATES Tri-Power Belts, BX93 (BX93)
- GATES PowerGrip Timing Belts, 255L100 (255L100)
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- GATES Hi-Power II Belts, B141 (B141)
- GATES PowerGrip Timing Belts, 160XL025 (160XL025)
- Gates Power Transmission Belts