Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-896-36
Mfr # 8MGT-896-36
Zoro # G7993197
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 896 mm
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-896-36
- Zoro # G7993197
- UPC # 72053450941
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 896 mm |
Height | 5.9 mm |
Top Width | 36 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 300 psi RD (20026575)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 12TON 3"STROKE (HC1203XT)
- WILKERSON Desiccant, Replacement, Refills: 4 (DRP-85-059)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8650FZ)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- GATES PowerGrip HTD Belts, 345-5M-15 (345-5M-15)
- GATES Hi-Power II Belts, A136 (A136)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- GATES Tri-Power PowerBand Belts, 3/BX53 (3/BX53)
- GATES PowerGrip Timing Belts, 160XL037 (160XL037)
- GATES PowerGrip HTD Belts, 1635-5M-09 (1635-5M-09)
- Gates Timing Belts