Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-896-21
Mfr # 8MGT-896-21
Zoro # G7992655
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 896 mm
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-896-21
- Zoro # G7992655
- UPC # 72053450859
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 896 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Element Clamp, Black, 1/2", PK20 (59884-BLK)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 75 Inch Long x 3 Ribs - 3/5VX750 (3R5VX750)
- SPEEDAIRE Valve (TTR4420431G)
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR07525-100)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06 (450-3MGT-06)
- GATES Polyflex JB Belts, 2/5M475JB (2/5M475JB)
- GATES Poly Chain GT Carbon Belts, 8MGT-1440-21 (8MGT-1440-21)
- GATES PowerGrip Timing Belts, 750H100 (750H100)
- GATES PowerGrip GT3 Belts - 5M, 425-5MGT-15 (425-5MGT-15)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX630 (2/5VX630)
- Gates Power Transmission Belts