Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-720-21
Mfr # 8MGT-720-21
Zoro # G7987807
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 720 mm
- Number of Teeth - Timing Belts 90
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-720-21
- Zoro # G7987807
- UPC # 72053450682
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 720 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 90 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Description
The GATES brand Poly Chain GT Carbon Belts, 8MGT-720-21 is made of polyurethane material, has a temperature range of -54 to 85°C, is blue in color, has a height of 5.9 mm, and has a V-Belt section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King, Triple Connection (GAM10)
- SKF Cylindrical Roller Bearings (NU224)
- SPEEDAIRE Pl30 Maintenance Kit (1WF50)
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- GATES PowerGrip Timing Belts, 367L050 (367L050)
- GATES Hi-Power II Belts, B47 (B47)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- GATES Predator Single Belts, AP53 (AP53)
- GATES Polyflex Belts, 5M775 (5M775)
- GATES Polyflex Belts, 5M365 (5M365)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 222in PL, T111 (222XL037)
- Gates Timing Belts