Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-3600-21
Mfr # 8MGT-3600-21
Zoro # G7997546
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 3600 mm
- Number of Teeth - Timing Belts 450
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-3600-21
- Zoro # G7997546
- UPC # 72053450804
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3600 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 450 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt, A33LG (A33LG)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2050LD3CL)
- IGUS IGUS TW-01-20 DryLin-T Polymer-Lined Profile Guide - Size 20 (TW-01-20)
- GATES Polyflex Belts, 5M650 (5M650)
- GATES PowerGrip HTD Belts, 225-3M-09 (225-3M-09)
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- GATES PowerGrip HTD Belts, 760-8M-20 (760-8M-20)
- GATES PowerGrip Timing Belts, 660H075 (660H075)
- GATES Hi-Power II Belts, B54 (B54)
- AFTERMARKET 2043M15 DAndD Powerdrive 3M Single Replacement Timing Belt (204-3M-15-DD)
- Gates Power Transmission Belts