Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-2840-12
Mfr # 8MGT-2840-12
Zoro # G7980895
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 2840 mm
- Number of Teeth - Timing Belts 355
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-2840-12
- Zoro # G7980895
- UPC # 72053450644
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2840 mm |
Height | 5.9 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 355 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, 2.1870 In. W (8445C3)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160G10B, Return Line, 10 micron, Outside-In (MF0062386)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- CARLISLE 720-8M-30 Synchro-Cog HT Synchronous Belt (720-8M-30)
- GATES PowerGrip Timing Belts, 200XL037 (200XL037)
- GATES Hi-Power II Belts, B62 (B62)
- GATES Super HC Molded Notch Belts, 5VX600 (5VX600)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- GATES Hi-Power II Belts, B49 (B49)
- BESTORQ 8M Timing Belts, 1120-8M-30 (1120-8M-30)
- Gates Power Transmission Belts