Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-2200-12
Mfr # 8MGT-2200-12
Zoro # G7972696
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 2200 mm
- Number of Teeth - Timing Belts 275
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8MGT-2200-12
- Zoro # G7972696
- UPC # 72053883626
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2200 mm |
Height | 5.9 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 275 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 10mmx10mm (MWC25-10-10-SS)
- ZORO 1/4" x 3 ft EPDM Coupled Multipurpose Air Hose 250 psi BL (G7370925)
- CARLISLE AP26 Super Blue Ribbon V-Belt (AP26)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15370-1-11.5)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- GATES PowerGrip Timing Belts, 420XL037 (420XL037)
- GATES Predator Single Belts, AP40 (AP40)
- GATES Hi-Power II Belts, A61 (A61)
- GATES Tri-Power Belts, BX33 (BX33)
- GATES PowerGrip GT3 Belts - 5M, 900-5MGT-25 (900-5MGT-25)
- BANDO TimingBelt, Synchro-Link, Neoprene, 900H200 (900H200G)
- Gates Timing Belts