Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-2000-62
Mfr # 8MGT-2000-62
Zoro # G7970544
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 2000 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-2000-62
- Zoro # G7970544
- UPC # 72053451221
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2000 mm |
Height | 5.9 mm |
Top Width | 62 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 250 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- SENQCIA INSPIRE SERIES 40-3 Cl Sc Type, ASME/ANSI Std RllrChn, Triple Strand, 1/2" Pitch, PK5 (40-3CL)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (3LU97)
- DIXON Automotive Male Plug Steel, 1/4"x3/8" (DCP7)
- GATES Polyflex Belts, 7M950 (7M950)
- GATES Hi-Power II Belts, B52 (B52)
- GATES PowerGrip Timing Belts, 390L050 (390L050)
- GATES Hi-Power II Belts, B56 (B56)
- GATES PowerGrip HTD Belts, 612-3M-09 (612-3M-09)
- GATES Hi-Power II Belts, A57 (A57)
- DAYTON Gearbelt, L, 86 Teeth, Length 32.3 In (1DHP7)
- Gates Timing Belts