Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1792-36
Mfr # 8MGT-1792-36
Zoro # G7965809
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1792 mm
- Number of Teeth - Timing Belts 224
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-1792-36
- Zoro # G7965809
- UPC # 72053451016
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1792 mm |
Height | 5.9 mm |
Top Width | 36 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 224 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP108 Super Blue Ribbon V-Belt (AP108)
- COXREELS Roller Guide, Top, 3-way, 28 in (15361-33)
- FESTO Compact Cylinder ADVUL-40-25-P-A (ADVUL-40-25-P-A)
- BESTORQ H Timing Belts (280H075)
- GATES Tri-Power PowerBand Belts, 2/BX68 (2/BX68)
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- GATES PowerGrip Timing Belts, 165L050 (165L050)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- GATES Polyflex Belts, 5M650 (5M650)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ7)
- Gates Timing Belts