Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1280-12
Mfr # 8MGT-1280-12
Zoro # G8084048
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1280 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8MGT-1280-12
- Zoro # G8084048
- UPC # 72053450576
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1280 mm |
Height | 5.9 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Mst Bushed, 2BK57-H (2BK57-H)
- SPEEDAIRE Element, Pre-Filter, 5 Microns, 294 CFM (4GPH1)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10MF-G)
- TRITAN Riveted Plated, Nickel Plate, Link (41-1NP CL)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- GATES PowerGrip Timing Belts, 345L050 (345L050)
- GATES PowerGrip Timing Belts, 315L050 (315L050)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- GATES Tri-Power Belts, AX61 (AX61)
- BANDO TimingBelt, Synchro-Link, Neoprene, 270H075 (270H075G)
- Gates Power Transmission Belts