Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1040-21
Mfr # 8MGT-1040-21
Zoro # G8080478
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1040 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-1040-21
- Zoro # G8080478
- UPC # 72053496246
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1040 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (2L452)
- DAYTON BX63 Cogged V-Belt, 66 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L278 (6L278)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- PARKER GRESEN Pressure Relief Valve, SAE 12 (RPL-12-A)
- GATES Hi-Power II Belts, B41 (B41)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-15 (240-3MGT-15)
- GATES Hi-Power II Belts, B47 (B47)
- GATES PowerGrip GT3 Belts - 5M, 405-5MGT-09 (405-5MGT-09)
- GATES Polyflex Belts, 11M1060 (11M1060)
- GATES Predator PowerBand Belts, 2/5VP750 (2/5VP750)
- CARLISLE 1600-8MPT-35 Panther Synchronous Belt (1600-8MPT-35)
- Gates Timing Belts