Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1000-62
Mfr # 8MGT-1000-62
Zoro # G8074966
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1000 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-1000-62
- Zoro # G8074966
- UPC # 72053451153
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1000 mm |
Height | 5.9 mm |
Top Width | 62 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 125 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.15 in OD (581B)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- LINCOLN Lever Grease Gun Handle, Rigid Pipe, 28 Strokes per oz, 16 oz Bulk Capacity (1142)
- NEW DEPARTURE HYATT Single Row Ball Bearings (77506)
- GATES PowerGrip Timing Belts, 140XL037 (140XL037)
- GATES PowerGrip Timing Belts, 248L075 (248L075)
- GATES Polyflex Belts, 5M375 (5M375)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- GATES PowerGrip Timing Belts, 345L100 (345L100)
- DAYTON Gearbelt, HT, 160 Teeth, Length 1280 mm (1LVX1)
- Gates Timing Belts