Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1000-36
Mfr # 8MGT-1000-36
Zoro # G8080155
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1000 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-1000-36
- Zoro # G8080155
- UPC # 72053450958
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1000 mm |
Height | 5.9 mm |
Top Width | 36 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 125 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Description
The GATES brand Poly Chain GT Carbon Belts, 8MGT-1000-36 is made of polyurethane material, has a temperature range of -54 to 85°C, is blue in color, has a height of 5.9 mm, and has a V-Belt section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-LUBE Dielectric Grease, Silicone DM, 14 Oz. (73550)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- SPEEDAIRE Grounding Clamp, Speedaire (40511000001416)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- GATES Predator Single Belts, BP112 (BP112)
- GATES Hi-Power II Belts, C114 (C114)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- GATES Hi-Power II Belts, B160 (B160)
- GATES Multi-Speed Belts, 3226V663 (3226V663)
- Gates Timing Belts