Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 8MGT-1000-21
Mfr # 8MGT-1000-21
Zoro # G8074010
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1000 mm
- Number of Teeth - Timing Belts 125
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8MGT-1000-21
- Zoro # G8074010
- UPC # 72053450705
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1000 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 125 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Sprayon LU620 Anti-Seize Compound, 8 oz. Brush Top Canister - s62008000 (s62008000)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- DAYTON DC Gearmotor, 1,087.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 90V DC Voltage (6Z406)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- GATES Polyflex Belts, 7M1120 (7M1120)
- GATES PowerGrip GT3 Belts - 2M and 3M, 219-3MGT-06 (219-3MGT-06)
- GATES Super HC Molded Notch Belts, 3VX950 (3VX950)
- GATES Hi-Power II Belts, B51 (B51)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- GATES PowerGrip Timing Belts, 120MXL025 (120MXL025)
- Gates Power Transmission Belts