Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-608-21
Mfr # 8MGT-608-21
Zoro # G7982076
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 608 mm
- Number of Teeth - Timing Belts 76
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-608-21
- Zoro # G7982076
- UPC # 770075322528
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 608 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 76 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- MEGA COMPRESSOR 15HP LifanEngine 30Gal, TruckMount AirComp 18 CFM@175PSI SideBySidePump (MP-18030HG)
- WJB BEARING Unground Radial Ball Bearing, 500 RPM (WF6464-2RS)
- GATES Tri-Power Belts, BX33 (BX33)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- GATES Predator Single Belts, AP58 (AP58)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- GATES Hi-Power II Belts, B133 (B133)
- GATES PowerGrip Timing Belts, 96MXL012 (96MXL012)
- BANDO TimingBelt, Synchro-Link, Neoprene, 370H150 (370H150G)
- Gates Timing Belts