Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-608-12
Mfr # 8MGT-608-12
Zoro # G7982749
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 608 mm
- Number of Teeth - Timing Belts 76
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-608-12
- Zoro # G7982749
- UPC # 770075322405
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 608 mm |
Height | 5.9 mm |
Top Width | 12 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 76 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RFC71083GB, Return Line, 3 micron, Inside-Out (MF0063401)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- TSUBAKI Sprocket, 5/8" Bore Dia., 8 Teeth (2052B8)
- GATES Polyflex Belts, 3M515 (3M515)
- GATES Hi-Power II Belts, B144 (B144)
- GATES PowerGrip HTD Belts, 720-5M-25 (720-5M-25)
- GATES Tri-Power Belts, BX35 (BX35)
- GATES PowerGrip Timing Belts, 1400H100 (1400H100)
- GATES Tri-Power Belts, BX80 (BX80)
- BESTORQ Timing Belt Model 180L312 18 in Effective length and 312 in Top Width (180L312)
- Gates Timing Belts