Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-456-21
Mfr # 8MGT-456-21
Zoro # G7975487
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 456 mm
- Number of Teeth - Timing Belts 57
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8MGT-456-21
- Zoro # G7975487
- UPC # 770075321606
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 456 mm |
Height | 5.9 mm |
Top Width | 21 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 57 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3 HP, 48XY Frame, Single Phase (1003)
- CARLISLE BX100 Gold-Ribbon Cog-Belt (BX100)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK66 X 7/8 SHEAVE (AK66 X 7/8 SHEAVE)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Hi-Power II Belts, B165 (B165)
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- GATES PowerGrip GT3 Belts - 2M and 3M, 192-2MGT-04 (192-2MGT-04)
- GATES Polyflex Belts, 11M900 (11M900)
- GATES Polyflex Belts, 7M615 (7M615)
- GATES Polyflex Belts, 11M1250 (11M1250)
- Gates Timing Belts