Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts - 5M, 5MGT-425-15
Mfr # 5MGT-425-15
Zoro # G8052758
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 425 mm
- Number of Teeth - Timing Belts 85
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 5MGT-425-15
- Zoro # G8052758
- UPC # 72053514360
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 425 mm |
Height | 3.6 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 85 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
For Use With | Poly Chain GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 380J4 (380J4)
- WINSMITH Speed Reducer, C-Face, 56C, 80:1 (E35MWNS, 80:1, 56C)
- BESTORQ Micro V Belt, 89 in Pitch Length, 0.74 in Top Width, 1 Ribs (890J8)
- IDEAL TRIDON Ideal 2 In. - 3 In. 67 All Stainless Steel Hose Clamp (6740553)
- GATES PowerGrip HTD Belts, 600-5M-15 (600-5M-15)
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- GATES Hi-Power II Belts, B96 (B96)
- GATES Multi-Speed Belts, 1430V315 (1430V315)
- GATES PowerGrip HTD Belts, 1520-8M-20 (1520-8M-20)
- GATES Synchro-Power Polyurethane Belts, T10-440-16 (T10-440-16)
- D&D Timing Belt, H, 1.5 x 36in PL, T72 (360H150)
- Gates Timing Belts