Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 14MGT-2240-20
Mfr # 14MGT-2240-20
Zoro # G7905590
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 2240 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 14MGT-2240-20
- Zoro # G7905590
- UPC # 72053451405
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2240 mm |
Height | 10.2 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 14M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- DAYTON C62 V-Belt, 66" Outside Length, 7/8" Top Width, 1 Ribs (3GWL6)
- ASTRO PNEUMATIC Astro Sleeve (AO1442-A03)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- GATES Hi-Power II Belts, B46 (B46)
- GATES Hi-Power II Belts, B201 (B201)
- GATES PowerGrip HTD Belts, 670-5M-25 (670-5M-25)
- GATES PowerGrip HTD Belts, 276-3M-09 (276-3M-09)
- GATES Polyflex Belts, 7M1700 (7M1700)
- GATES PowerGrip HTD Belts, 357-3M-15 (357-3M-15)
- BESTORQ 5M Timing Belts, 565-5M-15 (565-5M-15)
- Gates Timing Belts