Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 14MGT-2100-20
Mfr # 14MGT-2100-20
Zoro # G7945929
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 2100 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 14MGT-2100-20
- Zoro # G7945929
- UPC # 72053451399
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2100 mm |
Height | 10.2 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
For Use With | Poly Chain GT Sprockets |
Color | Blue |
V-Belt Section | 14M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- DIXON K-Series ISO-A 5600 Coupler Seal Kit, 1" (8K-SKIT)
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 2HP, 1800RPM (ODP2-18-145T)
- DIXON DQC VEP Dust Plug, 3/8 in Nominal, Aluminum, Domestic (3VEPDP-A)
- GATES Polyflex Belts, 11M1030 (11M1030)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES PowerGrip HTD Belts, 776-8M-30 (776-8M-30)
- GATES Hi-Power II Belts, B62 (B62)
- GATES Synchro-Power Polyurethane Belts, T10-750-32 (T10-750-32)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX950 (3/5VX950)
- B B MANUFACTURING 340-5M-09, Timing Belt, Neoprene, Fiberglass (340-5M-09)
- Gates Power Transmission Belts