Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 14MGT-1610-20
Mfr # 14MGT-1610-20
Zoro # G7928666
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1610 mm
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 14MGT-1610-20
- Zoro # G7928666
- UPC # 72053573305
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1610 mm |
Height | 10.2 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 115 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polyurethane |
Temp. Range | -54 to 85°C |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 14M |
Core Cord | Carbon |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Swivel Nozzle 60, Black, 1/4", PK20 (49450-BLK)
- INTERSTATE PNEUMATICS Steel Hose Barb Ball Swivel Fitting, Connector, 3/8 Inch Swivel Barb X 1/4 Inch NPT Male End, PK 6 (FMBS46-D6)
- CLIMAX METAL PRODUCTS CRC-050-S Set Screw Collar (CRC-050-S)
- DAIDO ROLLER CHAIN1/2 in.X10' #40 (TRC40-MD)
- GATES Round Endless Belts, 6 X 33 1/2 RE BELT (6 X 33 1/2 RE BELT)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- GATES Predator Single Belts, AP58 (AP58)
- GATES PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 (600-8MGT-20)
- GATES PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09 (360-3MGT-09)
- GATES PowerGrip GT3 Belts - 2M and 3M, 201-3MGT-06 (201-3MGT-06)
- Gates Power Transmission Belts