Shop All Timing Belts
Gates
Poly Chain GT Carbon Belts, 14MGT-1568-20
Mfr # 14MGT-1568-20
Zoro # G7931350
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Poly Chain GT Carbon
- Pitch Length - Timing Belts 1568 mm
- Number of Teeth - Timing Belts 112
- Pitch - Timing Belts 14 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 14MGT-1568-20
- Zoro # G7931350
- UPC # 72053451368
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1568 mm |
Height | 10.2 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Belt |
Gearbelt Series - Timing Belts | Poly Chain GT Carbon |
Number of Teeth - Timing Belts | 112 |
Pitch - Timing Belts | 14 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -54 to 85°C |
Material | Polyurethane |
Color | Blue |
For Use With | Poly Chain GT Sprockets |
V-Belt Section | 14M |
Cover Material | Nylon |
Core Cord | Carbon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing (15126)
- DAYTON B50 V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (3X475)
- COXREELS Hand Crank Hose Reel, 1-1/2x100 (1185-2024)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- GATES Polyflex Belts, 5M450 (5M450)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-15 (5MGT-425-15)
- GATES PowerGrip HTD Belts, 447-3M-09 (447-3M-09)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES Hi-Power II Belts, B125 (B125)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 180 Teeth, 21mm W (CTD8M-1440-21)
- Gates Power Transmission Belts