Shop All Industrial Hoses
Gates
Plant Master XTreme 325 Braid Industrial Hose
Mfr # 3/8XRL PLANT XTRM 325 BRD RED
Zoro # G506429760
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38
- Hose Tube Material Nitrile - Type C
- Reinforcement Braided, synthetic textile
- Hose Outside Dia. (In.) 0.69
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/8XRL PLANT XTRM 325 BRD RED
- Zoro # G506429760
- UPC # 72053645262
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.38 |
Hose Outside Dia. (In.) | 0.69 |
Details
Hose Tube Material | Nitrile - Type C |
Reinforcement | Braided, synthetic textile |
Cover | Standard |
Description
RECOMMENDED FOR: Applications requiring a premium grade braided hose, with excellent flexibility and maximum resistance to air, water, petroleum oils, gasoline, kerosene and fuel oil (to +120°F) and lubricating oils (to +212°F).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 230J10 (230J10)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- GATES Plant Master XTreme 300 LockOn (32011111)
- GATES Plant Master Plus (32000009)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Plant Master Plus (32000003)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Marine Master Plus Wet Exhaust (46841545)
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22762481201)
- Gates Air Hoses