Shop All Industrial Hoses
Gates
Plant Master Xtreme
Mfr # 32050031
Zoro # G307197622
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5 in
- Hose Color Red
- Temp. Range -40 to 212°F
- Standards Non-conductive (>1 Megohm/in.). Storage and use may adversely affect electrical resistance.
- Hose Outside Dia. 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32050031
- Zoro # G307197622
- UPC # 72053212532
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 in |
Hose Outside Dia. | 0.88 in |
Bend Radius | 4 in |
Details
Hose Color | Red |
Temp. Range | -40 to 212°F |
Standards | Non-conductive (>1 Megohm/in.). Storage and use may adversely affect electrical resistance. |
Min. Burst Pressure (PSI) | 1260 PSI |
Max. Vacuum | 25 In. Hg |
Cover | Type C2 (Modified Nitrile). Red. |
Reinforcement | Synthetic, high tensile textile cord. |
Description
RECOMMENDED FOR Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils to 212FExcellent weather and ozone resistanceNonconductive gt1 MegohminStorage and use may adversely affect electrical resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 70 MFD, 440V, Round (6FLR8)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.00" OD (CA1100X075KW)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BB452O060T30)
- BEHRINGER BEHRINGER BEK1812A Replacement/Interchange Hydraulic Filter (MF0059518)
- GATES Plant Master Plus (32000003)
- GATES Plant Master 250 (32041322)
- GATES Plant Master 250 (32041498)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Plant Master XTreme 300 LockOn (32011105)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- JOHNDOW INDUSTRIES Sight Hose Assembly (20DCE-2)
- Gates Industrial Hoses