Shop All Industrial Hoses
Gates
Plant Master Xtreme
Mfr # 32050026
Zoro # G507197590
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Hose Color Red
- Temp. Range -40 to 212°F
- Standards Non-conductive (>1 Megohm/in.). Storage and use may adversely affect electrical resistance.
- Max. Vacuum 30 In. Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32050026
- Zoro # G507197590
- UPC # 72053212518
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Bend Radius | 3 in |
Hose Outside Dia. | 0.73 in |
Details
Hose Color | Red |
Temp. Range | -40 to 212°F |
Standards | Non-conductive (>1 Megohm/in.). Storage and use may adversely affect electrical resistance. |
Max. Vacuum | 30 In. Hg |
Cover | Type C2 (Modified Nitrile). Red. |
Reinforcement | Synthetic, high tensile textile cord. |
Min. Burst Pressure (PSI) | 1260 PSI |
Description
RECOMMENDED FOR Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils to 212FExcellent weather and ozone resistanceNonconductive gt1 MegohminStorage and use may adversely affect electrical resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 44,410SS, PK10 (9444H)
- BISON GEAR & ENGINEERING AC Gearmotor, 570.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (027-725K0150F)
- THOMSON Pillow Block, 0.750 In Bore, 2.060 In L (FNYBUPB12ALLS)
- MORRILL Unit Bearing Motor, 1/4 In. L, CCWLE, ECM (5R022)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Marine Master Plus Wet Exhaust (46841551)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Plant Master XTreme 300 LockOn (32011107)
- GATES Plant Master XTreme 300 LockOn (32011110)
- GATES Plant Master XTreme 501 (32020011)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- Gates Industrial Hoses