Shop All Industrial Hoses
Gates
Plant Master Xtreme
Mfr # 32050016
Zoro # G207197548
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25 in
- Hose Color Red
- Temp. Range -40 to 212°F
- Standards Non-conductive (>1 Megohm/in.). Storage and use may adversely affect electrical resistance.
- Cover Type C2 (Modified Nitrile). Red.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32050016
- Zoro # G207197548
- UPC # 72053212471
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.25 in |
Hose Outside Dia. | 0.57 in |
Bend Radius | 2 in |
Details
Hose Color | Red |
Temp. Range | -40 to 212°F |
Standards | Non-conductive (>1 Megohm/in.). Storage and use may adversely affect electrical resistance. |
Cover | Type C2 (Modified Nitrile). Red. |
Max. Vacuum | 30 In. Hg |
Min. Burst Pressure (PSI) | 1260 PSI |
Reinforcement | Synthetic, high tensile textile cord. |
Description
RECOMMENDED FOR Applications requiring a premium grade spiral hose with excellent flexibility and maximum resistance to air, water, petroleum oils and lubricating oils to 212FExcellent weather and ozone resistanceNonconductive gt1 MegohminStorage and use may adversely affect electrical resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 1.5 (560/553X)
- TRITAN Taper-Lock Bushing, 1-15/16in. Bore dia. (2517 X 1-15/16)
- NSK NSK 6208ZZ C3 AV25, 6200 Series Single Row Deep Groove Ball Bearing (6208ZZ C3 AV25)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (2N865)
- GATES Plant Master Plus (32000007)
- GATES Plant Master Plus (32000009)
- GATES Plant Master XTreme 300 LockOn (32011100)
- GATES Plant Master XTreme 300 LockOn (32011112)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Plant Master XTreme 300 LockOn (32011101)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- Gates Air Hoses