Shop All Industrial Hoses
Gates
Plant Master XTreme 300 LockOn
Mfr # 32011116
Zoro # G207197562
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Hose Color Yellow
- Temp. Range -40 to 212°F
- Standards Black cover meets MSHA Flame-resistant.
- Max. Vacuum 27.9 In. Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32011116
- Zoro # G207197562
- UPC # 72053675825
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Hose Outside Dia. | 0.63 in |
Bend Radius | 3 in |
Details
Hose Color | Yellow |
Temp. Range | -40 to 212°F |
Standards | Black cover meets MSHA Flame-resistant. |
Max. Vacuum | 27.9 In. Hg |
Description
RECOMMENDED FOR Petroleumbased hydraulic oils, water, glycol antifreeze solutions, hot lubricating oils, and airCAUTION Hose and couplings are not recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildingsNot recommended for gasoline or diesel fuelsBlack cover meets MSHA Flameresistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- NTN Actuator, 24VDC, Rated Load 112 lb (ND3L-24-20-250-IP65-A357)
- GATES PowerGrip HTD Belts, 300-3M-09 (300-3M-09)
- SCHNEIDER ELECTRIC Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar (VW3A1104R30)
- GATES Plant Master 250 (32041331)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master XTreme 300 LockOn (32011100)
- GATES Marine Master Plus Wet Exhaust (46841561)
- GATES Plant Master 250 Industrial Hose (1/2X500 PLANT 250 RED)
- GATES LP350 (32201200)
- CONTINENTAL 1/2" ID x 25 ft Rubber Steam Hose BK (STM050-25MM-CR)
- Gates Industrial Hoses