Shop All Industrial Hoses
Gates
Plant Master XTreme 300 LockOn
Mfr # 32011111
Zoro # G007197526
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375 in
- Hose Color Red
- Temp. Range -40 to 212°F
- Standards Black cover meets MSHA Flame-resistant.
- Max. Vacuum 27.9 In. Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32011111
- Zoro # G007197526
- UPC # 72053675788
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.375 in |
Bend Radius | 3 in |
Hose Outside Dia. | 0.63 in |
Details
Hose Color | Red |
Temp. Range | -40 to 212°F |
Standards | Black cover meets MSHA Flame-resistant. |
Max. Vacuum | 27.9 In. Hg |
Description
RECOMMENDED FOR Petroleumbased hydraulic oils, water, glycol antifreeze solutions, hot lubricating oils, and airCAUTION Hose and couplings are not recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildingsNot recommended for gasoline or diesel fuelsBlack cover meets MSHA Flameresistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- QA1 Female Stud Rod End, RH, 5/8-18 (CFR10S)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- LEGACY Swivel, Z (LCZ)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master Plus (32000007)
- GATES LP350 (32201200)
- GATES Plant Master XTreme 300 LockOn (32011112)
- GATES Plant Master Plus (32000009)
- GATES Plant Master Xtreme (32050026)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- Gates Industrial Hoses