Shop All Industrial Hoses
Gates
Plant Master XTreme 300 LockOn
Mfr # 32011107
Zoro # G507197552
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5 in
- Hose Color Blue
- Temp. Range -40 to 212°F
- Standards Black cover meets MSHA Flame-resistant.
- Hose Outside Dia. 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 32011107
- Zoro # G507197552
- UPC # 72053675733
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 in |
Hose Outside Dia. | 0.77 in |
Bend Radius | 5 in |
Details
Hose Color | Blue |
Temp. Range | -40 to 212°F |
Standards | Black cover meets MSHA Flame-resistant. |
Max. Vacuum | 27.9 In. Hg |
Description
RECOMMENDED FOR Petroleumbased hydraulic oils, water, glycol antifreeze solutions, hot lubricating oils, and airCAUTION Hose and couplings are not recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildingsNot recommended for gasoline or diesel fuelsBlack cover meets MSHA Flameresistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 1Pc, 1/8 In, Steel (1L654)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- OTC Injector Retaining Clip Replacer (6708)
- LEGRIS Axial Valve, FNPT, 2" x 2" (4203 50 44 20)
- GATES Plant Master Plus (32000009)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Mine Master Spray (36190701)
- ZORO SELECT Sandblast Coupling, 1/2in.x25 ft., 2-Ply (45DU91)
- Gates Air Hoses