Shop All Industrial Hoses
Gates
Plant Master XTreme 300 LockOn
Mfr # 32011105
Zoro # G607197544
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25 in
- Hose Color Blue
- Temp. Range -40 to 212°F
- Standards Black cover meets MSHA Flame-resistant.
- Bend Radius 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32011105
- Zoro # G607197544
- UPC # 72053675757
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.25 in |
Bend Radius | 3 in |
Hose Outside Dia. | 0.47 in |
Details
Hose Color | Blue |
Temp. Range | -40 to 212°F |
Standards | Black cover meets MSHA Flame-resistant. |
Max. Vacuum | 27.9 In. Hg |
Description
RECOMMENDED FOR Petroleumbased hydraulic oils, water, glycol antifreeze solutions, hot lubricating oils, and airCAUTION Hose and couplings are not recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildingsNot recommended for gasoline or diesel fuelsBlack cover meets MSHA Flameresistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR COUPLER ""T"" 3/8""FNPT (13613)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 10.25 in OD (BK105)
- BESTORQ 1050K10 Micro V Belt, 105 in Pitch Length, 1.4 in Top Width, 10 Ribs (1050K10)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Plant Master 250 (32041340)
- GATES Plant Master Plus (32000009)
- GATES Plant Master Plus (32000003)
- GATES Plant Master XTreme 300 LockOn (32011116)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 50 ft., Black (PTX100-50-G)
- Gates Industrial Hoses