Shop All Industrial Hoses
Gates
Plant Master Steam Industrial Hose
Mfr # 1/2X50(4EA) PLANT STEAM 250 SM
Zoro # G006430846
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Tube Material EPDM - Type P2
- Reinforcement Braided, steel wire
- Hose Outside Dia. (In.) 1.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1/2X50(4EA) PLANT STEAM 250 SM
- Zoro # G006430846
- UPC # 72053638820
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Hose Outside Dia. (In.) | 1.06 |
Details
Hose Tube Material | EPDM - Type P2 |
Reinforcement | Braided, steel wire |
Description
RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HYDRAULIC ADPTR1/2""X1/2"" (39004380)
- D&D Timing Belt, L, 1 x 24in PL, T64 (240L100)
- FLEXZILLA Pro Air Hose Reusable Fitting, 3/8" Barb (RP900375)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Marine Master Plus Wet Exhaust (46841551)
- GATES Plant Master Plus (32000007)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Marine Master Plus Wet Exhaust (46841651)
- GATES Plant Master XTreme 300 LockOn (32011105)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- Gates Industrial Hoses