Shop All Industrial Hoses
Gates
Plant Master Plus Industrial Hose
Mfr # 2XCTN PLANT+ 200
Zoro # G306429564
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2
- Hose Tube Material Specially compounded elastomer - Type B1
- Hose Outside Dia. (In.) 2.56
- Cover Standard
- Reinforcement Synthetic textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2XCTN PLANT+ 200
- Zoro # G306429564
- UPC # 770075516927
- Country of Origin India
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 |
Hose Outside Dia. (In.) | 2.56 |
Details
Hose Tube Material | Specially compounded elastomer - Type B1 |
Cover | Standard |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E212RS)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- TRITAN Taper-Lock Bushing, 3/4in.Bore dia, Steel (2012 X 3/4)
- TRITAN Roller Chain, Single Strand, Offset Link (10B-2 CL)
- GATES Plant Master XTreme 300 LockOn (32011111)
- GATES Plant Master XTreme 300 LockOn (32011116)
- GATES Plant Master 250 Industrial Hose (1/2X500 PLANT 250 RED)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Marine Master Plus Wet Exhaust (46841551)
- GATES Plant Master XTreme 300 LockOn (32011101)
- FLEXSTEEL Steam Hose Cpld F x F 3/4" x 50 ft. (STM075G-50FF)
- Gates Industrial Hoses