Shop All Multi-purpose Air Hoses
Gates
Plant Master Plus Industrial Hose, 1-1/4x200
Mfr # 1-1/4X200 PLANT+ 250
Zoro # G905977992
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Specially compounded elastomer - Type B1
- Max Temp 200
- Hose Inside Dia. (In.) 1.25
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 1.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1-1/4X200 PLANT+ 250
- Zoro # G905977992
- UPC # 72053212907
- Country of Origin Mexico
- Category Multi-purpose Air Hoses
Dimensions
Hose Inside Dia. (In.) | 1.25 |
Hose Outside Dia. (In.) | 1.73 |
Details
Tube Material | Specially compounded elastomer - Type B1 |
Max Temp | 200 |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEKTEK Hydraulic Cylinder, Single, Blck, 1-3/4x2in (20-1110-01)
- DAYTON 4X664 Steel Reducer Bushing 3 Pack (4X664)
- SPEEDAIRE Regulator Diaphragm, Intermediate (114X47)
- KOYO Medium Taper 2-4'' 50.9-101.6 (382S)
- GATES 5/8" x 50 ft Multipurpose Air Hose 200 psi (28830)
- GATES Air Hose (Economy), 27479 (27479)
- GATES 5/16" x 50 ft Multipurpose Air Hose 200 psi (28825)
- GATES Air Hose (Standard), 27485 (27485)
- GATES Signal Call Hose, 27539 (27539)
- GATES Multi-Use Hose, 27414 (27414)
- CONTINENTAL 1" x 450 ft Nitrile Bulk Multipurpose Air Hose 300 psi RD (20026575)
- Gates Multi-purpose Air Hoses