Shop All Industrial Hoses
Gates
Plant Master Plus Industrial Hose
Mfr # 1-1/2X200 PLANT+ 250
Zoro # G606429707
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.5
- Hose Tube Material Specially compounded elastomer - Type B1
- Hose Outside Dia. (In.) 1.98
- Reinforcement Synthetic textile
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1-1/2X200 PLANT+ 250
- Zoro # G606429707
- UPC # 72053212914
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1.5 |
Hose Outside Dia. (In.) | 1.98 |
Details
Hose Tube Material | Specially compounded elastomer - Type B1 |
Reinforcement | Synthetic textile |
Cover | Standard |
Description
RECOMMENDED FOR: Applications requiring maximum flexibility and good resistance to air, water and heat. For SAE oils intermittent contact only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize, 8 oz. Brush Top Can, Paste LB 8013(TM) N-7000(TM) (234288)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 5.6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPY9)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C-2)
- PARKER Colorflow 1/4" FNPT Steel Check Valve (C400S)
- GATES Plant Master 250 (32041331)
- GATES Plant Master XTreme 300 LockOn (32011111)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Plant Master Xtreme (32050026)
- GATES Marine Master Plus Wet Exhaust (46841651)
- GATES Marine Master Plus Wet Exhaust (46841545)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- Gates Industrial Hoses