Shop All Industrial Hoses
Gates
Plant Master Industrial Hose
Mfr # 3/8X500 PLANT 200 RED
Zoro # G506429654
product price: $0.87
/ea
Sold in multiples of 9 for $7.83
$7.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38
- Hose Tube Material EPDM - Type P
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 0.66
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/8X500 PLANT 200 RED
- Zoro # G506429654
- UPC # 72053306545
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.38 |
Hose Outside Dia. (In.) | 0.66 |
Details
Hose Tube Material | EPDM - Type P |
Reinforcement | Synthetic textile |
Cover | Standard |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2850mm Outside Length, 22mm Top Width, 1 Ribs (SPC2850)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3309)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- GATES Plant Master XTreme 300 LockOn (32011110)
- GATES Plant Master XTreme 300 LockOn (32011107)
- GATES Plant Master Plus (32000007)
- GATES Plant Master 250 (32041322)
- GATES Plant Master Plus (32000003)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green (H052332-GRN-25)
- Gates Industrial Hoses