Shop All Industrial Hoses
Gates
Plant Master Industrial Hose
Mfr # 3/4X500 PLANT 200 RED
Zoro # G806429767
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.75
- Hose Tube Material EPDM - Type P
- Cover Standard
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 1.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/4X500 PLANT 200 RED
- Zoro # G806429767
- UPC # 72053306613
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.75 |
Hose Outside Dia. (In.) | 1.11 |
Details
Hose Tube Material | EPDM - Type P |
Cover | Standard |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932647Q, Pressure Line, 5 micron, Outside-In (MF0058708)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (P208-01A)
- MAXIM Birotational Motor 4 Bolt Flange, 5.87 Id, 615 Rpm, 2031 PSI, 1/2 NPT (271403)
- DODGE Type E Bearings, F4B-E-300R TYPE E-XTRA (F4B-E-300R TYPE E-XTRA)
- GATES Marine Master Plus Wet Exhaust (46841680)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Plant Master 250 (32041322)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Plant Master Plus (32000007)
- GATES Marine Master Plus Wet Exhaust (46841551)
- CONTINENTAL 1-1/2" ID x 50 ft Rubber Steam Hose BK (20575082)
- Gates Air Hoses