Shop All Industrial Hoses
Gates
Plant Master Industrial Hose
Mfr # 1/4X500 PLANT 200 RED
Zoro # G506429678
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Tube Material EPDM - Type P
- Hose Outside Dia. (In.) 0.5
- Reinforcement Synthetic textile
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1/4X500 PLANT 200 RED
- Zoro # G506429678
- UPC # 72053306514
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Hose Outside Dia. (In.) | 0.5 |
Details
Hose Tube Material | EPDM - Type P |
Reinforcement | Synthetic textile |
Cover | Standard |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 10 # of Teeth (40BS10H X 1/2)
- FERNCO COUPLE FLEX 6""X6"" CLAY (P1002-66)
- WEATHERHEAD Spacer Ring, 1555862 (ET313SR-045A)
- TRITAN BushedRlrChnSprkt, SplitTaper, 2012, 1in (80BTL17H)
- GATES Plant Master 250 (32041340)
- GATES Marine Master Plus Wet Exhaust (46841651)
- GATES Plant Master XTreme 300 LockOn (32011111)
- GATES Plant Master XTreme 300 LockOn (32011112)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master Xtreme (32050016)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- Gates Industrial Hoses