Shop All Industrial Hoses
Gates
Plant Master Industrial Hose
Mfr # 1/2X500 PLANT 200 BLACK
Zoro # G506429661
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Tube Material EPDM - Type P
- Cover Standard
- Reinforcement Synthetic textile
- Hose Outside Dia. (In.) 0.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1/2X500 PLANT 200 BLACK
- Zoro # G506429661
- UPC # 72053306347
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Hose Outside Dia. (In.) | 0.81 |
Details
Hose Tube Material | EPDM - Type P |
Cover | Standard |
Reinforcement | Synthetic textile |
Description
RECOMMENDED FOR: Air and water applications requiring maximum flexibility in any industry, including mining, construction, agriculture, vehicle repair and in–plant operations. Suitable for light agricultural spraying, such as dilute solutions of herbicides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Anti-Corrosive Coating, Liquid A, Lubricant and Penetrant (DA55)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- B B MANUFACTURING 2600-8P-30, Timing Belt, Neoprene, Fiberglass (2600-8P-30)
- MCGILL Camrol Cylindrical Inch Cam Follower, CF 2 1/2 S (CF 2 1/2 S)
- GATES Plant Master XTreme 300 LockOn (32011104)
- GATES Plant Master 250 (32041498)
- GATES Plant Master 250 (32041340)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Plant Master Plus (32000003)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- BOSTON 1" ID x 20 ft Chemical Hose GN (H052316GN-20-SSCE)
- Gates Air Hoses